NEXEN
NEXEN
965200
NEXEN NEXEN
Description
965200 ECLIPSE SERVO MOTOR BRAKE ; POR NON RETURNABLE
Brake; Pneumatic Activation; Straight | Finished Bore; 48MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 249.936MM Pilot Diameter;
Part #
965200
BDI #
461931
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/965200/p/461931
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
21.338
EAN
0662284249133
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Minimum Static Torque 125Nm
Product Type
Friction Facing
Motion Type
Holding | Stopping
Actuation/Return
Spring | Air
Tradename
ECLIPSE
Product Series
SBP
Housing Style
Flanged
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
5000
Pressure
100psi
Application
Servo Motor
Inch - Metric
Metric
Other Features
Black Waterborne Acrylic Paint Finish | Enclosed Design | Zero Backlash | Low Inertia | High Dynamic Torque | Clamp Collar Coupling
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
47
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 48MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 249.936MM Pilot Diameter;
Bore
1.89 Inch | 48 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
9.84 Inch | 249.936 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



