https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-VOR-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTh8aW1hZ2UvanBlZ3xhR1E1TDJoaVpTOHhNRGN6TVRNMk9UWTVNekl4TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5V1QxSmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDEwM2NiMGE2ZDM0NjQ2ZDk0M2Y4ZjU3YWY2MmFiNzMwNDY1ZDQzZGE3MWNkZGUxOWI5NDQzYjNjYmE4ZDgwM2U
https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-VOR-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTh8aW1hZ2UvanBlZ3xhR1E1TDJoaVpTOHhNRGN6TVRNMk9UWTVNekl4TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5V1QxSmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDEwM2NiMGE2ZDM0NjQ2ZDk0M2Y4ZjU3YWY2MmFiNzMwNDY1ZDQzZGE3MWNkZGUxOWI5NDQzYjNjYmE4ZDgwM2U
BOSTON GEAR
BOSTON GEAR
VOR13BBLP16
BOSTON GEAR BOSTON GEAR
Description
VOR13BBLP16 ; VOR13BBLP16 POR
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.498" Pilot Diameter; Static Torque 900 to 3600Lb-in
Part #
VOR13BBLP16
BDI #
168356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/VOR13BBLP16/p/168356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711363522
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 900 to 3600Lb-in
Product Type
Pawl Notch
Motion Type
Jogging
Actuation/Return
Air | Spring
Tradename
VARITORQUE
Product Series
VOR
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1000
Pressure
20 to 80 PSI
Application
Chain and Sprocket
Inch - Metric
Inch
Other Features
Single Position | Flight Torque Control | Automatic Switch Actuating Mechanism | Basic Design | Small Cylinder Torque Range
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
36352
Weight / LBS
39
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.498" Pilot Diameter; Static Torque 900 to 3600Lb-in
Bore
1 Inch | 25.4 Millimeter
Pilot Diameter
4.498 Inch | 114.249 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

