Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4Z524A https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4Z379-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzMTZ8aW1hZ2UvanBlZ3xhR1ZtTDJnNE1pOHhNRFl5TnpBek9UQXdNalkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZORm96TnpsZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NWNmNDIwYTU5Mzk2YzRjMDkxZTMwYzZkZGM2NDE0N2Q1ZDcxZDZlMjFkYzAwYjljYjhjMTAzZDY0MzVhZjk2Yg
26438602 Electric Motors 

DAYTON MANUFACTURING DAYTON MANUFACTURING

4Z524A

Description

4Z524A GENERAL PURPOSE DC MOTOR ; DC 1/2 HP 1725 RPM 180V 56C TEFC

DC PERMANENT MAGNET DESIGN PERMANENT MAGNET DC 1/2 HP NAMEPLATE RPM 1 725 VOLTAGE 180V DC 2.5 A FULL LOAD AMPS 56C FRAME FULL LOAD TORQUE 27 IN-LB SERVICE FACTOR 1 THERMAL PROTECTION NONE INS. CLASS F MAX AMBIENT TEMP 40 DEGREES C

Part #

4Z524A

BDI #
26438602

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Long Description
DC PERMANENT MAGNET DESIGN PERMANENT MAGNET DC 1/2 HP NAMEPLATE RPM 1 725 VOLTAGE 180V DC 2.5 A FULL LOAD AMPS 56C FRAME FULL LOAD TORQUE 27 IN-LB SERVICE FACTOR 1 THERMAL PROTECTION NONE INS. CLASS F MAX AMBIENT TEMP 40 DEGREES C