TOSHIBA
TOSHIBA
01045FG841 MTO
TOSHIBA TOSHIBA
Description
01045FG841 MTO ; 10HP 1800RPM 575/3/60 AC MOTOR
AC Motor; 10HP Power; 575VAC at 60HZ Voltage; 3 Phase; 1800RPM Speed
Part #
01045FG841 MTO
BDI #
25189852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/01045FG841-MTO/p/25189852
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.toshiba.com
Product Detail
AC Motor
Product Specification
10HP Power; 575VAC at 60HZ Voltage; 3 Phase; 1800RPM Speed
Long Description
AC Motor; 10HP Power; 575VAC at 60HZ Voltage; 3 Phase; 1800RPM Speed