

LEESON
LEESON
191548.00
LEESON LEESON
Description
191548.00 WASHDOWN MOTOR ; 1/2HP 1075RPM 48Y TEAO 115/230V 1PH 60HZ
AC Motor; 1/2HP; 48YZ Frame Size; 1145 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 64% Efficiency Full Load
Part #
191548.00
BDI #
24535617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/191548-00/p/24535617
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
12.7
EAN
0691720052570
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48YZ
Hertz
60
Sync RPM
1145
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Extended Stud | Round Frame
Base
No
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Current Rating 5.4/2.7 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
75
Long Description
AC Motor; 1/2HP; 48YZ Frame Size; 1145 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 64% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh