LEESON
LEESON
X509 ; 056T11O5304
LEESON LEESON
Description
X509 ; 056T11O5304 CONDENSER FAN MOTOR ; 2HP 1140RPM OPEN 56Y 3/60/230/460V
AC Motor; 2HP; 56Y Frame Size; 1140/950 Sync RPM; 208-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 9.56" Overall Length; 81.5% Efficiency Full Load
Part #
X509 ; 056T11O5304
BDI #
22326590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X509-;-056T11O5304/p/22326590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.87
EAN
0722856038456
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56Y
Hertz
60
Sync RPM
1140/950
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base
No
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 7.2 To 6.8/3.4 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T11O5304
Weight / LBS
46
Long Description
AC Motor; 2HP; 56Y Frame Size; 1140/950 Sync RPM; 208-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 9.56" Overall Length; 81.5% Efficiency Full Load
Overall Length
9.56 Inch | 242.824 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh