INVERTEK DRIVES
INVERTEK DRIVES
ODP-2-24010-3HF4B-MN
INVERTEK DRIVES INVERTEK DRIVES
Description
ODP-2-24010-3HF4B-MN ELECTRICAL INVERTER ; 1HP IP66S 480V 3PH INPUT 460V 3PH OUTPUT
Variable Frequency Drive; 1HP Motor Ratting; 2.2 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; Switched Outdoor; EMC Filter; Brake Transistor; 2.4 Ampere Supply Current; 10 Ampere Supply Fuse; 257MM Height X 188MM Width X 182MM Depth Dimension
Part #
ODP-2-24010-3HF4B-MN
BDI #
27758079
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/ODP-2-24010-3HF4B-MN/p/27758079
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.219
Product Group - BDI
E00130
Noun
Drive
Keyword String
Variable Frequency
Manufacturer URL
https://www.invertekdrives.com
Weight / LBS
10.58
Product Detail
Variable Frequency Drive
Product Specification
1HP Motor Ratting; 2.2 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; Switched Outdoor; EMC Filter; Brake Transistor; 2.4 Ampere Supply Current; 10 Ampere Supply Fuse; 257MM Height X 188MM Width X 182MM Depth Dimension
Long Description
Variable Frequency Drive; 1HP Motor Ratting; 2.2 Ampere Output Current; 380 to 480 V Supply Voltage; 3 Phase; IP66 Enclosure; Switched Outdoor; EMC Filter; Brake Transistor; 2.4 Ampere Supply Current; 10 Ampere Supply Fuse; 257MM Height X 188MM Width X 182MM Depth Dimension

