DAYTON MANUFACTURING
DAYTON MANUFACTURING
2MDR3
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2MDR3 MOTOR START CAPACITOR ; 110-125VAC 60HZ ROUND -40 TO 65DEG F
Capacitor; Motor Start; 145 to 174Microfarad; 110 to 125VAC at 50/60HZ Voltage; Round Shape; 1/4" Male Quick Connect Terminal; 1-7/16" Diameter; 2-3/4" Height; Plastic Case; -40 to 65 Degree C Temperature
Part #
2MDR3
BDI #
21457329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Products/2MDR3/p/21457329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
32121500
Weight / Kilogram
0.07
Product Group - BDI
E00234
Noun
Capacitor
Product Detail
Capacitor
Product Specification
Motor Start; 145 to 174Microfarad; 110 to 125VAC at 50/60HZ Voltage; Round Shape; 1/4" Male Quick Connect Terminal; 1-7/16" Diameter; 2-3/4" Height; Plastic Case; -40 to 65 Degree C Temperature
Long Description
Capacitor; Motor Start; 145 to 174Microfarad; 110 to 125VAC at 50/60HZ Voltage; Round Shape; 1/4" Male Quick Connect Terminal; 1-7/16" Diameter; 2-3/4" Height; Plastic Case; -40 to 65 Degree C Temperature