Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

300303-305 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21552396-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzOXxpbWFnZS9qcGVnfGFHUmxMMmcxTnk4eE1EYzNNRGcyTkRFM056RTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFOVEl6T1RaZk16QXdlRE13TUM1cWNHY3w2MDg0YmE3NjdjM2NlYWMxYTUxYzAwNTEyZjNiZDZhNzNmOGVhMDFhNGMwY2UwNTJiODQ1ZDc3YzI3Nzc0MmU3
21513260 Fasteners 

MAK-A-KEY MAK-A-KEY

300303-305

Description

300303-305 KEYSTOCK ; 3MM X 3MM X 305MM C45K UNDERSIZE

Keystock; 3MM X 3MM 305MM C45K Plain DIN 6880

Part #

300303-305

BDI #
21513260

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HUYETT
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
0.02
Product Group - BDI
R00104
Noun
Keystock
Weight / LBS
0.047489
Product Detail
Keystock
Product Specification
Keystock; 3MM X 3MM 305MM C45K Plain DIN 6880
Long Description
Keystock; 3MM X 3MM 305MM C45K Plain DIN 6880