https://www.bdiexpress.com/medias/INDXXXXXXXXX-420-5406-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MjZ8aW1hZ2UvanBlZ3xhR05qTDJnellpOHhNRFExTlRrd01qYzBPRGN3TWk5SlRrUllXRmhZV0ZoWVdGaGZOREl3WHpVME1EWmZNekF3ZURNd01DNXFjR2N8OTQxMTA5YzdjZjA3MWMwYTNkYTcxMTQ1NTQ1Yjg4NTQ0NThmY2MyNDg0OGM1MjMxYTZmYzBhZWY5NmRlNTdiZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-420-5406-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MjZ8aW1hZ2UvanBlZ3xhR05qTDJnellpOHhNRFExTlRrd01qYzBPRGN3TWk5SlRrUllXRmhZV0ZoWVdGaGZOREl3WHpVME1EWmZNekF3ZURNd01DNXFjR2N8OTQxMTA5YzdjZjA3MWMwYTNkYTcxMTQ1NTQ1Yjg4NTQ0NThmY2MyNDg0OGM1MjMxYTZmYzBhZWY5NmRlNTdiZg
IDEAL-TRIDON
IDEAL-TRIDON
5706
IDEAL-TRIDON IDEAL-TRIDON
Description
5706 HOSE CLAMP
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 7/8" Maximum Clamp Diameter; 3/8" Minimum Clamp Diameter; 3/8" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; Stainless Steel 201/301, Housing and Band Material; 1/2" Nominal Width
Part #
5706
BDI #
21544996
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/5706/p/21544996
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162906
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Clamp
Keyword String
Hose
Manufacturer URL
https://www.idealtridon.com
Weight / LBS
0.05
Product Detail
Hose Clamp
Product Specification
Carbon Steel Plated Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 7/8" Maximum Clamp Diameter; 3/8" Minimum Clamp Diameter; 3/8" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; Stainless Steel 201/301, Housing and Band Material; 1/2" Nominal Width
Long Description
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 7/8" Maximum Clamp Diameter; 3/8" Minimum Clamp Diameter; 3/8" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; Stainless Steel 201/301, Housing and Band Material; 1/2" Nominal Width
