PCI
PCI
JNLW-1.375-12-SS
PCI PCI
Description
JNLW-1.375-12-SS JAM NUT/LOCK WSHR SET ; 1-3/8 - 12 UNF STAINLESS STEEL
Jam Nut and Lock Washer; Hex; 1-3/8-12 UNF; 2-1/16" Size; Stainless Steel Material
Part #
JNLW-1.375-12-SS
BDI #
22971732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/JNLW-1-375-12-SS/p/22971732
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0.29
EAN
0841946122070
Product Group - BDI
B04120
Noun
Jam Nut and Lock Washer
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.64
Product Detail
Jam Nut and Lock Washer
Product Specification
Jam Nut and Lock Washer; Hex; 1-3/8-12 UNF; 2-1/16" Size; Stainless Steel Material
Long Description
Jam Nut and Lock Washer; Hex; 1-3/8-12 UNF; 2-1/16" Size; Stainless Steel Material

