

BDI APPROVED FASTNR
BDI APPROVED FASTNR
5/16-18 X 1/2 SHCS
BDI APPROVED FASTNR BDI APPROVED FASTNR
Description
5/16-18 X 1/2 SHCS CAP SCREW ; SOCKET HEAD TYPE
Cap Screw; Socket Head; 5/16"-18 Thread; 1/2" Length; Alloy Steel; Black Finish
Part #
5/16-18 X 1/2 SHCS
BDI #
22603718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/Nuts-Bolts-Screws/5-16-18-X-1-2-SHCS/p/22603718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161501
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Screw
Keyword String
Cap
Product Detail
Cap Screw
Product Specification
Socket Head; 5/16"-18 Thread; 1/2" Length; Alloy Steel; Black Finish
Long Description
Cap Screw; Socket Head; 5/16"-18 Thread; 1/2" Length; Alloy Steel; Black Finish