SMC
SMC
DA00040
SMC SMC
Description
DA00040 HEX NUT ; M8X1.25
Rod End Nut; Hexagonal; M8 X 1.25 Thread Size; 13MM Flat Across Width; 5MM Height; For Pneumatic Cylinder
Part #
DA00040
BDI #
25132708
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/Nuts-Bolts-Screws/DA00040/p/25132708
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161727
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Keyword String
Rod End
Manufacturer URL
https://www.smcusa.com
Product Detail
Rod End Nut
Product Specification
Hexagonal; M8 X 1.25 Thread Size; 13MM Flat Across Width; 5MM Height
Long Description
Rod End Nut; Hexagonal; M8 X 1.25 Thread Size; 13MM Flat Across Width; 5MM Height; For Pneumatic Cylinder