Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VF T870 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114657-300X300.jpg?context=bWFzdGVyfHJvb3R8NjUwOHxpbWFnZS9qcGVnfGFEUXpMMmc1WXk4eE1EQTNOakkyT0RFMk56RTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFEyTlRkZk16QXdXRE13TUM1cWNHY3xlNWU2NzcxOTA1MzVhYzhiZmIxYzM2YTcwYTA2NjM5OGMxMjUyOTVjMjk0MDAwNjYwOGJmYzljYWJhMTIzNjgz
25114657 Fasteners 

PIZZATO PIZZATO

VF T870

Description

VF T870 STAY BOLT

Stay Bolt; 7MM Rod Diameter; 11.9MM Inside Eye Diameter; 83MM Length; M8 Stud Diameter

Part #

VF T870

BDI #
25114657

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PIZZATO ELETTRICA
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.15.20.46
Noun
Bolt
Keyword String
Stay
Manufacturer URL
https://www.pizzato.com
Product Detail
Stay Bolt
Product Specification
7MM Rod Diameter; 11.9MM Inside Eye Diameter; 83MM Length; M8 Stud Diameter
Long Description
Stay Bolt; 7MM Rod Diameter; 11.9MM Inside Eye Diameter; 83MM Length; M8 Stud Diameter