https://www.bdiexpress.com/medias/INDXXXCYLXXX-20077428-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzMXxpbWFnZS9qcGVnfGFERTFMMmhrTUM4eE1EYzNNREkxTmpneU1qTXdNaTlKVGtSWVdGaERXVXhZV0ZoZk1qQXdOemMwTWpoZk16QXdlRE13TUM1cWNHY3xlNTAyMzdhZDk2YjQwYWYzZmUzOGQwYjQ5Mzc4NWQ5N2ZmNGIwZmYwZDA2ZDcwZDMzZGE1ODYzNmJjYjEzODRh
https://www.bdiexpress.com/medias/INDXXXCYLXXX-20077428-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzMXxpbWFnZS9qcGVnfGFERTFMMmhrTUM4eE1EYzNNREkxTmpneU1qTXdNaTlKVGtSWVdGaERXVXhZV0ZoZk1qQXdOemMwTWpoZk16QXdlRE13TUM1cWNHY3xlNTAyMzdhZDk2YjQwYWYzZmUzOGQwYjQ5Mzc4NWQ5N2ZmNGIwZmYwZDA2ZDcwZDMzZGE1ODYzNmJjYjEzODRh
BIMBA
BIMBA
123-DP
BIMBA BIMBA
Description
123-DP AIR CYLINDER ; DOUBLE ACTING 1-1/4IN BORE 3IN STROKE
Pneumatic Cylinder; Double Acting; 1-1/4" Bore; 3" Stroke; Single Threaded Rod; Aluminum End Cap; Air Return; 250PSI Maximum Pressure; Round Body; Rear Pivot Mount; Steel Body
Part #
123-DP
BDI #
20077428
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/123-DP/p/20077428
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.005
Product Group - BDI
A03142
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.bimba.com
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/4" Bore; 3" Stroke; Single Threaded Rod; Aluminum End Cap; Air Return; 250PSI Maximum Pressure; Round Body; Rear Pivot Mount; Steel Body
Long Description
Pneumatic Cylinder; Double Acting; 1-1/4" Bore; 3" Stroke; Single Threaded Rod; Aluminum End Cap; Air Return; 250PSI Maximum Pressure; Round Body; Rear Pivot Mount; Steel Body
