NOSHOK
NOSHOK
200-3000-1-5-2-1
NOSHOK NOSHOK
Description
200-3000-1-5-2-1 PRESSURE TRANSDUCER ; POR 0-3000PSI 0-10VDC 1/4MNPT
Pressure Transducer; Wetted Material: 316 Stainless Steel; 17-4PH; 0 PSIG To 3000 PSIG; 0.5 Percent Accuracy (BFSL); 0 To 10VDC Output; 1/4" MNPT; Mini-Hirschmann With 36 in Cable Attached
Part #
200-3000-1-5-2-1
BDI #
25895744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/200-3000-1-5-2-1/p/25895744
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112110
Weight / Kilogram
0
Product Group - BDI
E00340
Harmonized Tariff Code
9026.20.40.00
Noun
Transducer
Keyword String
Pressure
Manufacturer URL
https://www.noshok.com
Product Detail
Pressure Transducer
Product Specification
Wetted Material: 316 Stainless Steel; 17-4PH; 0 PSIG To 3000 PSIG; 0.5 Percent Accuracy (BFSL); 0 To 10VDC Output; 1/4" MNPT; Mini-Hirschmann With 36 in Cable Attached
Long Description
Pressure Transducer; Wetted Material: 316 Stainless Steel; 17-4PH; 0 PSIG To 3000 PSIG; 0.5 Percent Accuracy (BFSL); 0 To 10VDC Output; 1/4" MNPT; Mini-Hirschmann With 36 in Cable Attached
