OATEY PLUMBING
OATEY PLUMBING
270024
OATEY PLUMBING OATEY PLUMBING
描述
OATEY PLUMBING 270024
Single Size Test Ball is a must for those involved in the installation and repair of residential, commercial and industrial pipping systems. Can be used for head pressure testing or as a blocking plug for low-pressue air testing. Easily fits test tees, sanitary tees, floor drains and roof vents. Much more flexible than traditional mechanical plugs. Made from long-lasting, natural rubber. Molded with Cherne's trademarked rib design. Includes a 12 In. removable zinc-plated steel chain for ease of replacement. Over-sized ring prevents the plug from being drawn into the pipe during testing. Withstands 13 psi air pressure or 30 Ft. of head pressure. 1/4 In. Schrader tire valve standard on all plugs.
制造商部件号
270024
BDI部件号
25234903
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/270024/p/25234903
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0675115270022
重量 / Kilogram
0
Product Group - BDI
F02172
详细描述
Single Size Test Ball is a must for those involved in the installation and repair of residential, commercial and industrial pipping systems. Can be used for head pressure testing or as a blocking plug for low-pressue air testing. Easily fits test tees, sanitary tees, floor drains and roof vents. Much more flexible than traditional mechanical plugs. Made from long-lasting, natural rubber. Molded with Cherne's trademarked rib design. Includes a 12 In. removable zinc-plated steel chain for ease of replacement. Over-sized ring prevents the plug from being drawn into the pipe during testing. Withstands 13 psi air pressure or 30 Ft. of head pressure. 1/4 In. Schrader tire valve standard on all plugs.