CLIMAX METAL
CLIMAX METAL
2ISCC-075-075
CLIMAX METAL CLIMAX METAL
Description
2ISCC-075-075 CLAMP COUPLING ; 3/4" X 3/4"BORE BLK OXD STL
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 3/4" X 3/4" Bore Size; 1-1/2" Outside Diameter; 2 1/4" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 12.2OZ Approximate Weight
Part #
2ISCC-075-075
BDI #
193671
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Fittings-And-Adapters/2ISCC-075-075/p/193671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
0.763
EAN
0044861051214
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 3/4" X 3/4" Bore Size; 1-1/2" Outside Diameter; 2 1/4" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 12.2OZ Approximate Weight
Long Description
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 3/4" X 3/4" Bore Size; 1-1/2" Outside Diameter; 2 1/4" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 12.2OZ Approximate Weight