https://www.bdiexpress.com/medias/INDGATCPLGXX-ACB-FSX-S-G47200-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3MXxpbWFnZS9qcGVnfGFEQmlMMmhqWmk4eE1ETXdORE0zTWpnd01UVTJOaTlKVGtSSFFWUkRVRXhIV0ZoZlFVTkNYMFpUV0Y5VFgwYzBOekl3TUY4ek1EQjRNekF3TG1wd1p3fDQxNzk5Y2RkMWNjZWM3ZWM2ZjJmZjAwNmVmNzk4NzYxOWMwZjNmMDA4MzZhZTUzMzZlMDY5ODFiZWQ1MTBhMTE
https://www.bdiexpress.com/medias/INDGATCPLGXX-ACB-FSX-S-G47200-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3MXxpbWFnZS9qcGVnfGFEQmlMMmhqWmk4eE1ETXdORE0zTWpnd01UVTJOaTlKVGtSSFFWUkRVRXhIV0ZoZlFVTkNYMFpUV0Y5VFgwYzBOekl3TUY4ek1EQjRNekF3TG1wd1p3fDQxNzk5Y2RkMWNjZWM3ZWM2ZjJmZjAwNmVmNzk4NzYxOWMwZjNmMDA4MzZhZTUzMzZlMDY5ODFiZWQ1MTBhMTE
GATES
GATES
G47200-0606S
GATES GATES
Description
6ACB-6FSX-S HOSE COUPLING
Hose Coupling; Polar Seal; 0.311" Hose Inside Diameter; SAE 45 Deg Flare Fitting Type; Straight Configuration; Steel; Zinc Plated; Mated Angle Seal Type; 45 Deg Mating Angle; Swivel; 2.88" Outside Diameter; No.6 FSX End Connection Type; 5/8"-18 End Connection Size; 1.63" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
Part #
G47200-0606S
BDI #
22493345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Fittings-And-Adapters/G47200-0606S/p/22493345
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.05
EAN
0770075724285
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G47200-0606S
Manufacturer Internal Number
733220015
Weight / LBS
0.115
Product Detail
Hose Coupling
Product Specification
Polar Seal; 0.311" Hose Inside Diameter; SAE 45 Deg Flare Fitting Type; Straight Configuration; Steel; Zinc Plated; Mated Angle Seal Type; 45 Deg Mating Angle; Swivel; 2.88" Outside Diameter; No.6 FSX End Connection Type; 5/8"-18 End Connection Size; 1.63" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
Long Description
Hose Coupling; Polar Seal; 0.311" Hose Inside Diameter; SAE 45 Deg Flare Fitting Type; Straight Configuration; Steel; Zinc Plated; Mated Angle Seal Type; 45 Deg Mating Angle; Swivel; 2.88" Outside Diameter; No.6 FSX End Connection Type; 5/8"-18 End Connection Size; 1.63" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
