AEROQUIP
AEROQUIP
S-18ZTWAB
AEROQUIP AEROQUIP
Description
S-18ZTWAB HYDRAULIC HOSE ; TEFLON
Hydraulic; 1" Inside Diameter; 1.24" Outside Diameter; 150FT Length; Silver; 1" MNPT Both Ends; 1000 PSI - 70 Bar Operating Pressure
Part #
S-18ZTWAB
BDI #
23911410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/S-18ZTWAB/p/23911410
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
36.06
EAN
0678146041302
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
150
Length - Meter
45.72
Type of Hose
Hydraulic
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Compressor
Inch - Metric
Inch
Other Features
Smooth Bore | Static Dissipating | Fire Resistant | Burst Pressure 4000 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.39.00.10
Noun
Assembly
Keyword String
Hose Hydraulic
Long Description
Hydraulic; 1" Inside Diameter; 1.24" Outside Diameter; 150FT Length; Silver; 1" MNPT Both Ends; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
1.24 Inch | 31.496 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



