Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX100FT MASTER FLEX VAPOR RECOVERY https://www.bdiexpress.com/medias/INDGATHOSEXX-MF201CR-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzV8aW1hZ2UvanBlZ3xhR1poTDJnM05pODVNelk0TmpFNE9ESTNPREEyTG1wd1p3fGM2ZGY1OGNmYmE4ZDdlZmQ5MTI2NDdhNGI2NDI1NGM5MDFlNjI1MDBmNzRmMWNhNmMwMWRmMjkxYjQxYzIyMmI
18202424 Hoses 

GATES GATES

1-1/2INX100FT MASTER FLEX VAPOR RECOVERY

Description

1-1/2X100 FUEL PVC VAP REC 5SD ; PETROLEUM HOSE

Oil and Petroleum; 1-1/2" Inside Diameter; 1.88" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 5 PSI - 0.3 Bar Operating Pressure

Part #

1-1/2INX100FT MASTER FLEX VAPOR RECOVERY

BDI #
18202424

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.163
EAN
0072053641677
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Polyurethane
Outer Material
PVC
Color
Clear
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
5 PSI | 0.3 Bar
Typical Use
Ducting | Dust and Light Abrasive Material Handling | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Rigid Yellow PVC Helix with Copper Static Wire | Bend Radius 1.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Oil and Petroleum
Manufacturer URL
Manufacturer Item Number
77447015
Weight / LBS
36
Long Description
Oil and Petroleum; 1-1/2" Inside Diameter; 1.88" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 5 PSI - 0.3 Bar Operating Pressure
Outside Diameter
1.88 Inch | 47.752 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh