https://www.bdiexpress.com/medias/INDGATHOSEXX-AG200-250-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxM3xpbWFnZS9qcGVnfGFERTFMMmcxWWk4eE1ESTNPVE0xTURjMk16VTFNQzlKVGtSSFFWUklUMU5GV0ZoZlFVY3lNREJmTWpVd1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZWQ1MWIzYWZmNDNhYjAwZDVkMGNmNjFhZTQ5Yzg5YjliZDRiMDJmM2YzYWM2ZjY2N2M0ZDBlODFmZDg1NzliMw
https://www.bdiexpress.com/medias/INDGATHOSEXX-AG200-250-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxM3xpbWFnZS9qcGVnfGFERTFMMmcxWWk4eE1ESTNPVE0xTURjMk16VTFNQzlKVGtSSFFWUklUMU5GV0ZoZlFVY3lNREJmTWpVd1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZWQ1MWIzYWZmNDNhYjAwZDVkMGNmNjFhZTQ5Yzg5YjliZDRiMDJmM2YzYWM2ZjY2N2M0ZDBlODFmZDg1NzliMw
GATES
GATES
1 1/2XRL AG MASTER 250
GATES GATES
Description
1-1/2X250 AG 250 ; HYDRAULIC HOSE
Multi Purpose Hose; Air and Water; 1-1/2" Inside Diameter; 1.98" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Part #
1 1/2XRL AG MASTER 250
BDI #
22284165
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2XRL-AG-MASTER-250/p/22284165
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.358
EAN
0770075689935
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agricultural
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32041086
Weight / LBS
197.5
Long Description
Multi Purpose Hose; Air and Water; 1-1/2" Inside Diameter; 1.98" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Outside Diameter
1.98 Inch | 50.292 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

