https://www.bdiexpress.com/medias/INDCTHHOSEXX-SORTAC-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1M3xpbWFnZS9qcGVnfGFEYzNMMmhsTWk4eE1UQXdNemN6TkRNMk1EQTVOQzlKVGtSRFZFaElUMU5GV0ZoZlUwOVNWRUZEWDFsTVYxOHpNREI0TXpBd0xtcHdad3xiN2IyMTQ1ZTZkMjVjNzExZjg4NjQ0OTE1NDUzZDRhYzc2OTg0NTM3YTM1MGNmZWI0YzRmZWIwM2EzNTVlZTli
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SORTAC-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1M3xpbWFnZS9qcGVnfGFEYzNMMmhsTWk4eE1UQXdNemN6TkRNMk1EQTVOQzlKVGtSRFZFaElUMU5GV0ZoZlUwOVNWRUZEWDFsTVYxOHpNREI0TXpBd0xtcHdad3xiN2IyMTQ1ZTZkMjVjNzExZjg4NjQ0OTE1NDUzZDRhYzc2OTg0NTM3YTM1MGNmZWI0YzRmZWIwM2EzNTVlZTli
CONTINENTAL
CONTINENTAL
1/2INX500FT SUPER ORTAC YELLOW 1000PSI
CONTINENTAL CONTINENTAL
Description
1/2INX500FT SUPER ORTAC YELLOW 1000PSI ; HOSE MP 500FT/REL
Air and Multipurpose; 1/2" Inside Diameter; 0.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Part #
1/2INX500FT SUPER ORTAC YELLOW 1000PSI
BDI #
423062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INX500FT-SUPER-ORTAC-YELLOW-1000PSI/p/423062
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.161
EAN
0037256126628
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 200 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Agricultural | Heavy Duty Service
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
170
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 0.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
0.91 Inch | 23.114 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

