

GATES
GATES
16EFG5K
GATES GATES
Description
GATES 16EFG5K
Hose, Hydraulic; 1" ID; 1.53" OD; Nitrile Inner Material; Polychloroprene Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Part #
16EFG5K
BDI #
1481320
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16EFG5K/p/1481320
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 Deg F To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Burst Pressure 20000 PSI | Extremely High Pressure High Impulse | Four Alternating Layer Of Spiraled | High Tensile Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hose, Hydraulic; 1" ID; 1.53" OD; Nitrile Inner Material; Polychloroprene Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Outside Diameter
1.53 Inch | 38.862 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh