

CONTINENTAL
CONTINENTAL
2-1/2INX150FT BLUE FLEXWING
CONTINENTAL CONTINENTAL
Description
2-1/2IN FLEXWING BLUE 200WP HOSE ; POR NON-RETURNABLE 150FTL SBR 300 MOQ
Chemical Hose; 2-1/2" Inside Diameter; 3.13" Outside Diameter; XLPE Inner Material; EPDM Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure
Part #
2-1/2INX150FT BLUE FLEXWING
BDI #
24574514
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX150FT-BLUE-FLEXWING/p/24574514
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.784
EAN
0037256503849
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
XLPE
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-25 To 150 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Industrial Chemical
Price Unit
FT
Package Quantity
150FT
Order in Multiples of
150FT
Minimum Order Quantity
150 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
247.5
Long Description
Chemical Hose; 2-1/2" Inside Diameter; 3.13" Outside Diameter; XLPE Inner Material; EPDM Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.13 Inch | 79.502 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh