

KURIYAMA
KURIYAMA
2020-800X20
KURIYAMA KURIYAMA
Description
2020-800X20 MATERIAL HANDLING HOSE ; TIGERFLEX 8" ID X 20' L
Material Handling Hose; 8" Inside Diameter; 9.21" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Part #
2020-800X20
BDI #
24450020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2020-800X20/p/24450020
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
2.13
EAN
0082235317324
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
Polyester | PVC
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Bulk Truck and Railcar Unloading | Food Grade
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
22" Minimum Bending Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
93.8
Long Description
Material Handling Hose; 8" Inside Diameter; 9.21" Outside Diameter; Polyurethane Inner Material; Polyester | PVC Outer Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
9.21 Inch | 233.934 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh