https://www.bdiexpress.com/medias/INDGATHOSEXX-AD5SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMTh8aW1hZ2UvanBlZ3xhRFpsTDJneE1DOHhNRE0xTWpJek5URTROREUxT0M5SlRrUkhRVlJJVDFORldGaGZRVVExVTBSZlFreExYek13TUhnek1EQXVhbkJufGJlMTlkY2QwYjkyNTQxOWRkMTViZTg2N2JjZTE0OWEwZjUyODgwMTI5ZmJkZmFmOWE4Y2RiZmNiZTZhN2EzZWE
https://www.bdiexpress.com/medias/INDGATHOSEXX-AD5SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMTh8aW1hZ2UvanBlZ3xhRFpsTDJneE1DOHhNRE0xTWpJek5URTROREUxT0M5SlRrUkhRVlJJVDFORldGaGZRVVExVTBSZlFreExYek13TUhnek1EQXVhbkJufGJlMTlkY2QwYjkyNTQxOWRkMTViZTg2N2JjZTE0OWEwZjUyODgwMTI5ZmJkZmFmOWE4Y2RiZmNiZTZhN2EzZWE
GATES
GATES
23638 2 3/8X10FT AIR DUCT 5SD
GATES GATES
Description
23638 2 3/8X10FT AIR DUCT 5SD ; AIR DUCT HOSE
Hose, Air; 2-3/8" ID; 2.56" OD; Chloroprene Inner Material; Chloroprene Outer Material; Black; 5 PSI - 0 Bar Operating Pressure
Part #
23638 2 3/8X10FT AIR DUCT 5SD
BDI #
22284289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/23638-2-3-8X10FT-AIR-DUCT-5SD/p/22284289
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.18
EAN
0072053062502
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-30 Deg F To 250 Deg F
Operating Pressure
5 PSI | 0 Bar
Typical Use
Heating and Ventilating
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
3 Inch HG Vacuum Rating | Bend Radius 2.5 Inch | Synthetic Fabric Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Weight / LBS
3.9
Long Description
Hose, Air; 2-3/8" ID; 2.56" OD; Chloroprene Inner Material; Chloroprene Outer Material; Black; 5 PSI - 0 Bar Operating Pressure
Outside Diameter
2.56 Inch | 65 Millimeter
Inside Diameter
2.375 Inch | 60.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


