AEROQUIP
AEROQUIP
2570-10
AEROQUIP AEROQUIP
Description
2570-10 HOSE ; SAE J1402 FMVSS106
Automotive; 0.62" Inside Diameter; 1.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 225 PSI - 16 Bar Operating Pressure
Part #
2570-10
BDI #
23918718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2570-10/p/23918718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.14
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
225 PSI | 16 Bar
Typical Use
Air Brake | Axle Chamber Line | Tractor to Trailer Line
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 900 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Automotive
Long Description
Automotive; 0.62" Inside Diameter; 1.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 225 PSI - 16 Bar Operating Pressure
Inside Diameter
0.62 Inch | 15.748 Millimeter
Outside Diameter
1.06 Inch | 26.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh