AEROQUIP
AEROQUIP
2807-4
AEROQUIP AEROQUIP
Description
2807-4 HYDRAULIC HOSE ; 0.19IN ID 0.3IN OD TEFLON 1 SS
Specialty; 0.19" Inside Diameter; 0.3" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 3000 PSI - 210 Bar Operating Pressure
Part #
2807-4
BDI #
22494889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2807-4/p/22494889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.03
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 500 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Compressor
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Burst Pressure 12000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Specialty
Long Description
Specialty; 0.19" Inside Diameter; 0.3" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
0.3 Inch | 7.62 Millimeter
Inside Diameter
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh