https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG6K-4L-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OXxpbWFnZS9qcGVnfGFETmpMMmhpWXk4NU9EQTFOVFl4TXprM01qYzRMMGxPUkVkQlZFaFBVMFZZV0Y5RlJrYzJTMTgwVEY5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzBiNjhlMDg1NGVmMDMwM2VhNjVkMWE0ODhlZTQxNGE1ZGNhYTlhMmNlNWIxNmJlOTdhZjJkMDVjNjViNDFiMg
https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG6K-4L-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OXxpbWFnZS9qcGVnfGFETmpMMmhpWXk4NU9EQTFOVFl4TXprM01qYzRMMGxPUkVkQlZFaFBVMFZZV0Y5RlJrYzJTMTgwVEY5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzBiNjhlMDg1NGVmMDMwM2VhNjVkMWE0ODhlZTQxNGE1ZGNhYTlhMmNlNWIxNmJlOTdhZjJkMDVjNjViNDFiMg
GATES
GATES
32EFG6KXCTN
GATES GATES
Description
32EFG6K XCTN HYDRAULIC HOSE ; EFG6K SPIRAL WIRE SAE 100R15
Hydraulic; 2" Inside Diameter; 2.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Part #
32EFG6KXCTN
BDI #
22150934
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32EFG6KXCTN/p/22150934
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.24
EAN
0770075466895
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Biodegradable Hydraulic Fluid
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 24000 PSI | Four Alternating Layers of Spiraled | High Tensile Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
4.93
Long Description
Hydraulic; 2" Inside Diameter; 2.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.8 Inch | 71.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

