https://www.bdiexpress.com/medias/INDCTHHOSEXX-PJAC-RISER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxMXxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1UQXdNemMwTVRRd05USXhOQzlKVGtSRFZFaElUMU5GV0ZoZlVFcEJRMTlTU1ZORlVsOUNURXRmTXpBd2VETXdNQzVxY0djfDY3N2ZlZWYzNzRjODg5YTExNzY4N2NmODAwNjA0MmY2YmE0NzYwNWFlMDEwOWI0NDYxMjZjZWJiMWY1NmVlNDE
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PJAC-RISER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxMXxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1UQXdNemMwTVRRd05USXhOQzlKVGtSRFZFaElUMU5GV0ZoZlVFcEJRMTlTU1ZORlVsOUNURXRmTXpBd2VETXdNQzVxY0djfDY3N2ZlZWYzNzRjODg5YTExNzY4N2NmODAwNjA0MmY2YmE0NzYwNWFlMDEwOWI0NDYxMjZjZWJiMWY1NmVlNDE
CONTINENTAL
CONTINENTAL
3INX100FT PLATINUM JAC RISER
CONTINENTAL CONTINENTAL
Description
3INX100FT PLATINUM JAC RISER HOSE ; AIRCRAFT FUELING 100FT/REL
Petroleum Hose; 3" Inside Diameter; 3.85" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
3INX100FT PLATINUM JAC RISER
BDI #
24578073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-PLATINUM-JAC-RISER/p/24578073
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.387
EAN
0037256519710
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Aircraft Refueler
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Helix and Static Dissipating Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
308
Long Description
Petroleum Hose; 3" Inside Diameter; 3.85" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.85 Inch | 97.79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

