https://www.bdiexpress.com/medias/INDLGSHOSEXX-421SN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEwOHxpbWFnZS9qcGVnfGFHSXpMMmc0TWk4eE1EazROVEExTkRrMk1UWTVOQzlKVGtSTVIxTklUMU5GV0ZoZk5ESXhVMDVmUWt4TFh6TXdNSGd6TURBdWFuQm58MTJiNWNjMmUwOWE0MzEyODhmYmM1MTBmYmU2NzZiY2Q1NjVlNTM5YmE4Yjg0ZmI4ZDBiZTcwNTM1MDIxYTQxMA
https://www.bdiexpress.com/medias/INDLGSHOSEXX-421SN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEwOHxpbWFnZS9qcGVnfGFHSXpMMmc0TWk4eE1EazROVEExTkRrMk1UWTVOQzlKVGtSTVIxTklUMU5GV0ZoZk5ESXhVMDVmUWt4TFh6TXdNSGd6TURBdWFuQm58MTJiNWNjMmUwOWE0MzEyODhmYmM1MTBmYmU2NzZiY2Q1NjVlNTM5YmE4Yjg0ZmI4ZDBiZTcwNTM1MDIxYTQxMA
PARKER
PARKER
421SN-4
PARKER PARKER
Description
PARKER 421SN-4
Hydraulic Hose; 1/4" Inside Diameter; 0.528" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3250 PSI | 224 Bar Operating Pressure
Part #
421SN-4
BDI #
25185055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/421SN-4/p/25185055
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224 Bar
Typical Use
Industrial Manufacturing Equipment | Off-Road Machinery
Price Unit
FT
Inch - Metric
Inch
Other Features
1 High Tensile Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.24
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.528" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3250 PSI | 224 Bar Operating Pressure
Outside Diameter
0.528 Inch | 13.4 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

