https://www.bdiexpress.com/medias/INDJASHOSEXX-4615-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MDV8aW1hZ2UvanBlZ3xhR0ZpTDJnMk1pODVPREExTlRZMU16STVORE00TDBsT1JFcEJVMGhQVTBWWVdGODBOakUxWDBOTVVsOHpNREI0TXpBd0xtcHdad3wwN2YwOTQ2NjFhZGRjMTI4N2YwNTgwYjQ5ZTk2Y2FhNWYyMTViZDI2ZTQyNGY0NDJkNTA2MjM0NjViMTEyMTUy
https://www.bdiexpress.com/medias/INDJASHOSEXX-4615-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MDV8aW1hZ2UvanBlZ3xhR0ZpTDJnMk1pODVPREExTlRZMU16STVORE00TDBsT1JFcEJVMGhQVTBWWVdGODBOakUxWDBOTVVsOHpNREI0TXpBd0xtcHdad3wwN2YwOTQ2NjFhZGRjMTI4N2YwNTgwYjQ5ZTk2Y2FhNWYyMTViZDI2ZTQyNGY0NDJkNTA2MjM0NjViMTEyMTUy
JASON
JASON
4615-2000
JASON JASON
Description
4615-2000 WATER SUCTION HOSE ; 2" ID X 2.32" OD 100PSI CLEAR PVC
Hose; Suction and Discharge; 2" Inside Diameter; 2.32" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 100 PSI - 7 Bar Operating Pressure
Part #
4615-2000
BDI #
540611
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4615-2000/p/540611
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
24.49
EAN
0746041055677
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-14 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Construction | Agriculture | Mining or Equipment Rental
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Corrugated | Reinforcement PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Long Description
Hose; Suction and Discharge; 2" Inside Diameter; 2.32" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.32 Inch | 58.928 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

