

GATES
GATES
6INX100FT MASTER FLEX 400 MH
GATES GATES
Description
6X100 BULK PVC 25SD AR ; MATERIAL HANDLING HOSE
Material Handling; 6" Inside Diameter; 6.86" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 25 PSI - 1.7 Bar Operating Pressure
Part #
6INX100FT MASTER FLEX 400 MH
BDI #
18202423
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX100FT-MASTER-FLEX-400-MH/p/18202423
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.46
EAN
0072053310528
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
PVC
Color
Black
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Typical Use
Industrial | Pneumatic or Gravity System | Vacuum or Ducting Service
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Rigid PVC Helix | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.20
Noun
Hose
Keyword String
Material Handling
Weight / LBS
321
Long Description
Material Handling; 6" Inside Diameter; 6.86" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 25 PSI - 1.7 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.86 Inch | 174.244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh