PARKER
PARKER
881-12
PARKER PARKER
Description
881-12 SUCTION/RETURN LINE HOSE ; 3/4"-100R4-300PSI/100PSI 50FT/ROLL
Suction and Return Hose; 3/4" Inside Diameter; 1.181" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
881-12
BDI #
21731391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/881-12/p/21731391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.227
Product Group - BDI
F02192
Type of Hose
Suction and Return
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
Two Fiber Braid and One Helical Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Return
Manufacturer URL
https://ph.parker.com
Weight / LBS
81.57094
Long Description
Suction and Return Hose; 3/4" Inside Diameter; 1.181" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
1.181 Inch | 30 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh