

CONTINENTAL
CONTINENTAL
8INX20FT SPIRAFLEX 1600 GREEN 40PSI
CONTINENTAL CONTINENTAL
Description
8INX20FT SPIRAFLEX 1600 GREEN 40PSI ; WATER HOSE NON-RETURNABLE 200FT/REL
Suction and Discharge; 8" Inside Diameter; 8.92" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 40 PSI - 2.8 Bar Operating Pressure
Part #
8INX20FT SPIRAFLEX 1600 GREEN 40PSI
BDI #
425308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8INX20FT-SPIRAFLEX-1600-GREEN-40PSI/p/425308
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
2.814
EAN
0037256132728
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Green
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Price Unit
BOX
Package Quantity
20FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 20 FEET
Inch - Metric
Inch
Other Features
Olive Green Pliovic with High Density Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
127
Long Description
Suction and Discharge; 8" Inside Diameter; 8.92" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 40 PSI - 2.8 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.92 Inch | 226.568 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh