Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A1687-12X300 https://www.bdiexpress.com/medias/INDKURHOSEXX-A1687-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2MnxpbWFnZS9qcGVnfGFEVTBMMmcyTUM4eE1UQXdNelUwTkRRMk9UVXpOQzlKVGtSTFZWSklUMU5GV0ZoZlFURTJPRGRmUjFKT1h6TXdNSGd6TURBdWFuQm58ZDc3MGY3MWNlMzY4ZWIzYWI4NWRjOWQxMThlODVmOGNmY2FiMmI4NDc5NDViZTA3M2U2MDI0NGQ5ZTNlZjM1ZQ
24451689 Hoses 

KURIYAMA KURIYAMA

A1687-12X300

Description

A1687-12X300 SPRAY HOSE ; 3/4" ID X 300'L GREEN PVC/PU

Spray Hose; 3/4" Inside Diameter; 1.17" Outside Diameter; PVC | Polyurethane Inner Material; PVC Outer Material; Green; 800 PSI | 55.2 Bar Operating Pressure

Part #

A1687-12X300

BDI #
24451689

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.19
EAN
0082235303833
Product Group - BDI
F02192
Type of Hose
Spray
Inner Material
PVC | Polyurethane
Outer Material
PVC
Color
Green
Operating Temperature Range
15 To 160 Deg F
Operating Pressure
800 PSI | 55.2 Bar
Typical Use
Tree and Orchard Spraying | Agricultural Spraying | Commercial Weed Spraying
Price Unit
COIL
Package Quantity
300FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn Two-Pass Spiral Construction | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Spray
Manufacturer URL
https://kuriyama.com
Weight / LBS
126
Long Description
Spray Hose; 3/4" Inside Diameter; 1.17" Outside Diameter; PVC | Polyurethane Inner Material; PVC Outer Material; Green; 800 PSI | 55.2 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.17 Inch | 29.718 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh