KURIYAMA
KURIYAMA
BD350X660
KURIYAMA KURIYAMA
Description
BD350X660 IRRIGATION HOSE ; POR BANDAMA DRAG 3-1/2"X660' PVC/NITRILE
Discharge Hose; 3.543" Inside Diameter; 3.803" Outside Diameter; PVC | Nitrile Inner Material; Black; 230 PSI | 15.8 Bar Operating Pressure
Part #
BD350X660
BDI #
24453706
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BD350X660/p/24453706
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
510
EAN
0082235320039
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
PVC | Nitrile
Color
Black
Operating Temperature Range
-20 To 176 Deg F
Operating Pressure
230 PSI | 15.8 Bar
Typical Use
Flexible Pipeline | Heavy Duty Dredge Discharge | Irrigation Supply Line | Slurry/Sludge/Liquid Manure Pumping | Traveling Irrigator
Price Unit
FT
Package Quantity
660FT
Order in Multiples of
660FT
Minimum Order Quantity
660 FEET
Inch - Metric
Inch
Other Features
0.13" Wall Thickness
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
508.2
Long Description
Discharge Hose; 3.543" Inside Diameter; 3.803" Outside Diameter; PVC | Nitrile Inner Material; Black; 230 PSI | 15.8 Bar Operating Pressure
Outside Diameter
3.803 Inch | 96.596 Millimeter
Inside Diameter
3.543 Inch | 89.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh