Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BL-16BU https://www.bdiexpress.com/medias/INDKURHOSEXX-BL-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0NnxpbWFnZS9qcGVnfGFEY3lMMmcxWkM4eE1UQXdNelUwT1RBeU5ESTROaTlKVGtSTFZWSklUMU5GV0ZoZlFreGZRa3hWWHpNd01IZ3pNREF1YW5CbnxmODQ2ZmNiYTYyYjIyMjVkYTMxMWNiOThiNzYwYTc5ZTZmYzVjNDQ1MjYxZTZmNTFjYjkyMWYwYmU2ODc3OTRk
22522752 Hoses 

KURIYAMA KURIYAMA

BL-16BU

Description

BL-16BU PUSH-ON HOSE ; POR 1" IDX1.31" OD 300 PSI

Push-On Hose; 1" Inside Diameter; 1.31" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure

Part #

BL-16BU

BDI #
22522752

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0082235319121
Product Group - BDI
F02192
Type of Hose
Push-On
Inner Material
Rubber
Outer Material
Nitrile
Color
Blue
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Low Pressure Hydraulic and Pneumatic System | Air Tool | Robotic Welder | Lubricated Air Line | Water Line in Plastic Molding Industry
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
Braided Textile Optimum Angle | For Push-On Fitting Retention
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Push-On
Manufacturer URL
https://kuriyama.com
Weight / LBS
66
Long Description
Push-On Hose; 1" Inside Diameter; 1.31" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
1.31 Inch | 33.274 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh