KURIYAMA
KURIYAMA
F600X20
KURIYAMA KURIYAMA
Description
F600X20 SUCTION HOSE ; TIGERFLEX 6"X20' PVC HEAVY DUTY
Suction Hose; 6" Inside Diameter; 6.77" Outside Diameter; PVC Inner Material; Clear; 40 PSI | 2.8 Bar Operating Pressure
Part #
F600X20
BDI #
24456926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/F600X20/p/24456926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.71
EAN
0082235301347
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Irrigation Line | Pump | Construction Dewatering
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
75.2
Long Description
Suction Hose; 6" Inside Diameter; 6.77" Outside Diameter; PVC Inner Material; Clear; 40 PSI | 2.8 Bar Operating Pressure
Outside Diameter
6.77 Inch | 171.958 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh