AEROQUIP
AEROQUIP
FC273B-12
AEROQUIP AEROQUIP
Description
FC273B-12 HYDRAULIC HOSE ; 4/6-SPIRAL WIRE ULTRA-ABRASION RESISTANT
Hydraulic; 3/4" Inside Diameter; 1.31" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5100 PSI - 352 Bar Operating Pressure
Part #
FC273B-12
BDI #
23893975
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC273B-12/p/23893975
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.47
EAN
0678146213808
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5100 PSI | 352 Bar
Typical Use
Construction | Forestry | Industrial | Off- High Way Vehicle
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Wire Spiral | Abrasion Resistant | Bruiser Outer Cover | Burst Pressure 20400 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
1.04
Long Description
Hydraulic; 3/4" Inside Diameter; 1.31" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5100 PSI - 352 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.31 Inch | 33.274 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh