AEROQUIP
AEROQUIP
FC355-10RL
AEROQUIP AEROQUIP
Description
FC355-10RL HYDRAULIC HOSE ; ENGINE/AIR BRAKE
Automotive; 1/2" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 1250 PSI - 86 Bar Operating Pressure
Part #
FC355-10RL
BDI #
23894412
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC355-10RL/p/23894412
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.18
EAN
0678146076861
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
1250 PSI | 86 Bar
Typical Use
Air Brake | Engine
Price Unit
FT
Inch - Metric
Inch
Other Features
Polyester Inner Braid and 1 Wire Braid | Reel | Air Not to Exceed 121 Deg C | Burst Pressure 5000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
0.4
Long Description
Automotive; 1/2" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 1250 PSI - 86 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.94 Inch | 23.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh