AEROQUIP
AEROQUIP
FC558-24
AEROQUIP AEROQUIP
Description
FC558-24 REFRIGERATION HOSE ; POR POLYESTER BRAID
Air and Multipurpose; 1-3/8" Inside Diameter; 1-3/4" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Part #
FC558-24
BDI #
23895082
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC558-24/p/23895082
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.31
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Polyester
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Air Conditioning | Refrigeration
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Burst Pressure 2500 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Air and Multipurpose
Long Description
Air and Multipurpose; 1-3/8" Inside Diameter; 1-3/4" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh