KURIYAMA
KURIYAMA
FT400X100
KURIYAMA KURIYAMA
Description
FT400X100 FOOD GRADE SUCTION HOSE ; TIGERFLEX 4"X100' PVC HEAVY DUTY
Suction Hose; 4" Inside Diameter; 4.51" Outside Diameter; PVC Inner Material; Clear; 50 PSI | 3 Bar Operating Pressure
Part #
FT400X100
BDI #
24457132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FT400X100/p/24457132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.88
EAN
0082235301705
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Food Grade Material Handling | Poultry Processing
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Rigid PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
191
Long Description
Suction Hose; 4" Inside Diameter; 4.51" Outside Diameter; PVC Inner Material; Clear; 50 PSI | 3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.51 Inch | 114.554 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh