Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G800X20 https://www.bdiexpress.com/medias/INDKURHOSEXX-G-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5MnxpbWFnZS9qcGVnfGFHTTJMMmcxWlM4eE1UQXdNell5TWpjeE9UVXhPQzlKVGtSTFZWSklUMU5GV0ZoZlIxOVBVa2RmTXpBd2VETXdNQzVxY0djfGM2OWU0MjgwZjExNGM0YTFhMGU0MWE1MGRhZTFjYmMyNzY4NjE0NTIwMWEyZTc3MzI0YTFmZGQxYzRjY2VhNjk
24457164 Hoses 

KURIYAMA KURIYAMA

G800X20

Description

G800X20 SUCTION HOSE ; TIGERFLEX 8"X20' PVC HEAVY DUTY

Suction Hose; 8" Inside Diameter; 8.9" Outside Diameter; PVC Inner Material; Orange; 30 PSI | 2.1 Bar Operating Pressure

Part #

G800X20

BDI #
24457164

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
2.72
EAN
0082235301098
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Orange
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Irrigation Line | Pump | Construction Dewatering
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
120
Long Description
Suction Hose; 8" Inside Diameter; 8.9" Outside Diameter; PVC Inner Material; Orange; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.9 Inch | 226.06 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh