AEROQUIP
AEROQUIP
GH793-32
AEROQUIP AEROQUIP
Description
GH793-32 HYDRAULIC HOSE ; DOUBLE WIRE BRAID RUBBER
Hydraulic; 2" Inside Diameter; 2.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1600 PSI - 110 Bar Operating Pressure
Part #
GH793-32
BDI #
23907612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GH793-32/p/23907612
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.01
EAN
0678146150141
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-70 To 212 Deg F
Operating Pressure
1600 PSI | 110 Bar
Typical Use
General Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 6400 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
2.22
Long Description
Hydraulic; 2" Inside Diameter; 2.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1600 PSI - 110 Bar Operating Pressure
Outside Diameter
2.51 Inch | 63.754 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh