CONTINENTAL
CONTINENTAL
GR12-24
CONTINENTAL CONTINENTAL
Description
GR12-24 HIGH PRESSURE HOSE ; 1-1/2" ID X 2.1" OD 2550PSI
Hydraulic; 1-1/2" Inside Diameter; 2.104" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 2500 PSI - 172 Bar Operating Pressure
Part #
GR12-24
BDI #
17991578
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GR12-24/p/17991578
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.955
EAN
0037256361128
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 249.8 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Construction Equipment | Industrial | Mining
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
4 Layer High Tensile Steel Wire Spiral | Burst Pressure 10000 PSI | Bend Radius 20 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
210.45
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.104" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 2500 PSI - 172 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.104 Inch | 53.442 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh