KURIYAMA
KURIYAMA
GTF200X50
KURIYAMA KURIYAMA
Description
GTF200X50 FOOD GRADE DUCTING HOSE ; TIGERFLEX 2"X50' PVC
Material Handling Hose; 2" Inside Diameter; 2.39" Outside Diameter; PVC Inner Material; Clear; 15 PSI | 1 Bar Operating Pressure
Part #
GTF200X50
BDI #
24457578
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GTF200X50/p/24457578
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.14
EAN
0082235305898
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
15 PSI | 1 Bar
Typical Use
Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
15
Long Description
Material Handling Hose; 2" Inside Diameter; 2.39" Outside Diameter; PVC Inner Material; Clear; 15 PSI | 1 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.39 Inch | 60.706 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh