https://www.bdiexpress.com/medias/INDLGSHOSEXX-IH36530213-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxMnxpbWFnZS9qcGVnfGFEYzJMMmcyWWk4eE1EazROVEV6T0RBNU5ERXhNQzlKVGtSTVIxTklUMU5GV0ZoZlNVZ3pOalV6TURJeE0xOUNURXRmTXpBd2VETXdNQzVxY0djfDRkNjJkY2VhNGIxZDU1YmRkMWJkN2YwZjVmOTEyZjFhNTdiM2MyODgzYWNkZTllYjI2YWJiNWY5MGYyY2RiYjI
https://www.bdiexpress.com/medias/INDLGSHOSEXX-IH36530213-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxMnxpbWFnZS9qcGVnfGFEYzJMMmcyWWk4eE1EazROVEV6T0RBNU5ERXhNQzlKVGtSTVIxTklUMU5GV0ZoZlNVZ3pOalV6TURJeE0xOUNURXRmTXpBd2VETXdNQzVxY0djfDRkNjJkY2VhNGIxZDU1YmRkMWJkN2YwZjVmOTEyZjFhNTdiM2MyODgzYWNkZTllYjI2YWJiNWY5MGYyY2RiYjI
PARKER
PARKER
IH36530213/20
PARKER PARKER
Description
PARKER IH36530213/20
Oil Hose; 76MM Inside Diameter; 86MM Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
IH36530213/20
BDI #
20051612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/IH36530213-20/p/20051612
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
2
Product Group - BDI
F02192
Type of Hose
Oil
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-13 To 176 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Rail Tankers | Service Stations and Refineries
Price Unit
FT
Inch - Metric
Metric
Other Features
Synthetic Textile Fabrics And Embedded Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil
Manufacturer URL
https://ph.parker.com
Weight / LBS
5.99657
Long Description
Oil Hose; 76MM Inside Diameter; 86MM Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
2.992 Inch | 76 Millimeter
Outside Diameter
3.386 Inch | 86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


