KURIYAMA
KURIYAMA
IS300X300
KURIYAMA KURIYAMA
Description
IS300X300 WATER DISCHARGE HOSE ; 3"X300' PVC IRONSIDES RED
Discharge Hose; 3" Inside Diameter; 3.09" Outside Diameter; PVC Inner Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Part #
IS300X300
BDI #
24458844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/IS300X300/p/24458844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.24
EAN
0082235303597
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
PVC
Color
Red
Operating Temperature Range
-10 To 140 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Agriculture | Construction | Industrial | Mining | Quarry
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
Spiral Homogeneous
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
228
Long Description
Discharge Hose; 3" Inside Diameter; 3.09" Outside Diameter; PVC Inner Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.09 Inch | 78.486 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh